Zoro Homepage

Kit, Simplex Float Control Assembly, 25' Cord

  • Mfr # K001004

  • Zoro # G115189581


product price: $74.35
/ea

Key Features

Color
Black
Amps AC
13A
Includes
Includes hardware, 25' cord
Width
15 in
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K001004
Zoro #
G115189581
UPC #
671812103724
Country of Origin
United States

Dimensions

Width
15 in
Depth
3 in
Length
12 in

Details

Color
Black
Amps AC
13A
Includes
Includes hardware, 25' cord
Voltage
115
Material
Plastic
Cord (Ft.)
25

Description

3/4 Max HP, Simplex Float Control with series plug, 115V, 25' Cord


  • Kit, Float switch control with series plug
  • 3/4 Max hp
  • 115V
  • 25' power cord
  • Includes hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.