This item is Discontinued.

Liberty Pumps LE104M2-3 1 hp SEWAGE PUMP with 35' power cord LE104M2-3

LE104M2-3 1 hp SEWAGE PUMP with 35' power cord (Discontinued)

  • Mfr # LE104M2-3
  • Zoro # G6002212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LE104M2-3
Zoro #
G6002212
UPC #
671812104493
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Height
18.9 in
Cord Length
35 ft
Length
12-1/2 in
Width
12-1/2 in

Details

HP
1
Phase - Pumps
3
Switch Actuation
Manual
Discharge NPT
2 in
Alarm
No
Voltage
440/480V
Amps
2.5
Discharge Connection Type
FNPT
Flow Rate (GPM)
109

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.