This item is Discontinued.

Liberty Pumps LE105M3-2 1 hp SEWAGE PUMP with 25' power cord LE105M3-2

LE105M3-2 1 hp SEWAGE PUMP with 25' power cord (Discontinued)

  • Mfr # LE105M3-2
  • Zoro # G6002763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LE105M3-2
Zoro #
G6002763
UPC #
671812103106
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Cord Length
25 ft
Width
12-1/2 in
Length
12-1/2 in
Height
18.9 in

Details

HP
1
Phase - Pumps
3
Switch Actuation
Manual
Discharge NPT
3 in
Alarm
No
Voltage
575V
Amps
1.9
Flow Rate (GPM)
109
Discharge Connection Type
FNPT

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.