This item is Discontinued.

Liberty Pumps LEH154M2-3 1 1/2 hp SEWAGE PUMP with 35' power cord LEH154M2-3

LEH154M2-3 1 1/2 hp SEWAGE PUMP with 35' power cord (Discontinued)

  • Mfr # LEH154M2-3
  • Zoro # G6005353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEH154M2-3
Zoro #
G6005353
UPC #
671812131819
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Length
13 in
Height
21 in
Width
13 in
Cord Length
35 ft

Details

HP
1.5
Phase - Pumps
3
Switch Actuation
Manual
Alarm
No
Amps
15
Discharge NPT
2 in
Voltage
440/480V
Discharge Connection Type
FNPT
Flow Rate (GPM)
200

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.