This item is Discontinued.

Liberty Pumps LEH203M2-5 2 hp SEWAGE PUMP with 50' power cord LEH203M2-5

LEH203M2-5 2 hp SEWAGE PUMP with 50' power cord (Discontinued)

  • Mfr # LEH203M2-5
  • Zoro # G6003104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEH203M2-5
Zoro #
G6003104
UPC #
671812140194
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Length
13 in
Height
21 in
Width
13 in
Cord Length
50 ft

Details

HP
2
Phase - Pumps
3
Switch Actuation
Manual
Amps
15
Voltage
208/230V
Discharge NPT
2 in
Alarm
No
Flow Rate (GPM)
200
Discharge Connection Type
FNPT

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.