This item is Discontinued.

Liberty Pumps LEH205M2-3 2 hp SEWAGE PUMP with 35' power cord LEH205M2-3

LEH205M2-3 2 hp SEWAGE PUMP with 35' power cord (Discontinued)

  • Mfr # LEH205M2-3
  • Zoro # G6002106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEH205M2-3
Zoro #
G6002106
UPC #
671812132014
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Cord Length
35 ft
Width
13 in
Length
13 in
Height
21 in

Details

HP
2
Phase - Pumps
3
Switch Actuation
Manual
Discharge NPT
2 in
Alarm
No
Amps
15
Voltage
575V
Discharge Connection Type
FNPT
Flow Rate (GPM)
200

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.