
Liberty Pump System, 50 Ft Discharge (Discontinued)
- Mfr # D3672LSG203-24
- Zoro # G5211179
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D3672LSG203-24
Zoro #
G5211179
UPC #
671812119084
Country of Origin
United States
Dimensions
Length
72 in
Height
72 in
Cord Length
25 ft
Width
40 in
Details
HP
2
Phase - Pumps
3
Switch Actuation
Pilot-Duty Floats
Item
Liberty Pump System, 50 Ft Discharge
Amps
10.6
Voltage
208/230V
Discharge NPT
2 in
Discharge Connection Type
FNPT
Remote Alarm
No
Flow Rate (GPM)
50
Basin Tank
Yes
Description
Liberty Pump System, 50 Ft Discharge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.