Zoro Homepage

OmnivoreGrinderPump, 25ft, 208/230VAC

  • Mfr # LSG202-REP-2

  • Zoro # G015371833


product price: $2,053.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Phase
Single
Cord Length
25 ft
Discharge Orientation
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSG202-REP-2
Zoro #
G015371833
UPC #
671812132724
Country of Origin
United States

Dimensions

Cord Length
25 ft
Discharge Diameter
1 1/4 in
Sump Pit Diameter - Minimum
24 in

Details

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Phase
Single
Item
Omnivore Grinder Pump
Discharge Orientation
Horizontal
Switch Electrical Connection
No Switch Included
Horsepower
2 hp
Shaft Seal Type
Single Mechanical
Requires Control Panel
Control Panel Required
Hazardous Location Class
Not Rated
Current
15 A
Motor Housing Material
Cast Iron
Series
LSG
Flow Rate @ 10 ft of Head
50 gpm
Cord Termination
Bare Wire Leads
Rated Voltage
208/230V AC
Power Source
Corded Electric
For Media Type
Sewage Water
Feet of Head - Maximum
108 ft
Volute Material
Cast Iron
Discharge Gender
Female

Description

Omnivore Grinder Pump, Rated Voltage 208/230V AC, Impeller Material Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Cord Length 25 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.