Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OmnivoreGrinderPump, 25ft, 208/230VAC

  • Mfr # LSGX202-REP-2

  • Zoro # G015371840


product price: $2,900.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Cord Length
25 ft
Phase
Single
Switch Electrical Connection
No Switch Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSGX202-REP-2
Zoro #
G015371840
UPC #
671812133912
Country of Origin
United States

Dimensions

Cord Length
25 ft
Sump Pit Diameter - Minimum
24 in
Discharge Diameter
1 1/4 in

Details

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Item
Omnivore Grinder Pump
Phase
Single
Switch Electrical Connection
No Switch Included
Hazardous Location Class
Not Rated
Discharge Orientation
Horizontal
Current
15 A
Requires Control Panel
Control Panel Required
Volute Material
Cast Iron
Feet of Head - Maximum
185 ft
Discharge Gender
Female
For Media Type
Sewage Water
Cord Termination
Bare Wire Leads
Shaft Seal Type
Single Mechanical
Flow Rate @ 10 ft of Head
39 gpm
Rated Voltage
208/230V AC
Series
LSGX
Motor Housing Material
Cast Iron
Power Source
Corded Electric
Horsepower
2 hp

Description

Omnivore Grinder Pump, Rated Voltage 208/230V AC, Impeller Material Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Cord Length 25 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.