Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OmnivoreGrinderPump, 25ft, 230VAC

  • Mfr # XLSG203M-2

  • Zoro # G015371857


product price: $3,971.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Manufacturers Warranty Length
3 yr
Cord Length
25 ft
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLSG203M-2
Zoro #
G015371857
UPC #
671812140460
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Cord Length
25 ft
Discharge Diameter
1 1/4 in
Body Diameter
9 1/2 in
Overall Width
9 3/4 in
Overall Height
17 5/8 in
Overall Length
9 1/2 in
Sump Pit Diameter - Minimum
24 in

Details

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Item
Omnivore Grinder Pump for Hazardous Locations
Phase
Three
Current
12 A
Switch Electrical Connection
No Switch Included
Requires Control Panel
Control Panel Required
Volute Material
Cast Iron
Rated Voltage
230V AC
Installation
Submersible
Standards
cCSAus, SSPMA Certified
Cord Termination
Bare Wire Leads
Application
Waste Removal
Motor Housing Material
Cast Iron
Duty Cycle
Continuous
Feet of Head - Maximum
110 ft
Discharge Orientation
Horizontal
For Media Type
Sewage Water
Rotation Speed - Maximum
3,450 RPM
Flow Rate @ 10 ft of Head
50 gpm
Series
XLSG
Operation
Manual
Motor Design
Capacitor-Start/Run
Discharge Gender
Female
Power Source
Corded Electric
Liquid Temperature - Maximum
140 Degrees F
Shaft Seal Material
Silicon Carbide
Horsepower
2 hp
Shaft Seal Type
Double Mechanical
Hazardous Location Class
Class I Division 1 Groups C, D

Description

Omnivore Grinder Pump for Hazardous Locations, Rated Voltage 230V AC, Impeller Material Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Overall Height 17 5/8 in, Cord Length 25 ft, Overall Width 9 3/4 in, Overall Length 9 1/2 in, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.