Zoro Homepage

OmnivoreGrinderPump, 25ft, 230VAC

  • Mfr # XLSGX202M-2

  • Zoro # G315371847


product price: $4,845.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Manufacturers Warranty Length
3 yr
Cord Length
25 ft
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLSGX202M-2
Zoro #
G315371847
UPC #
671812140552
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Cord Length
25 ft
Overall Width
9 3/4 in
Sump Pit Diameter - Minimum
24 in
Overall Length
9 1/2 in
Body Diameter
9 1/2 in
Discharge Diameter
1 1/4 in
Overall Height
17 5/8 in

Description

Omnivore Grinder Pump for Hazardous Locations, Rated Voltage 230V AC, Impeller Material Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Overall Height 17 5/8 in, Cord Length 25 ft, Overall Width 9 3/4 in, Overall Length 9 1/2 in, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.