Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OmnivoreGrinderPump, 25ft

  • Mfr # XLSG208M-2

  • Zoro # G315371830


product price: $3,863.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Cord Length
25 ft
Phase
Single
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLSG208M-2
Zoro #
G315371830
UPC #
671812142679
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Overall Length
9 1/2 in
Overall Width
9 3/4 in
Discharge Diameter
1 1/4 in
Overall Height
17 5/8 in
Body Diameter
9 1/2 in
Sump Pit Diameter - Minimum
24 in

Details

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Phase
Single
Item
Omnivore Grinder Pump for Hazardous Locations
Horsepower
2 hp
Liquid Temperature - Maximum
140 Degrees F
Current
18.1 A
Application
Waste Removal
Hazardous Location Class
Class I Division 1 Groups C, D
Series
XLSG
Requires Control Panel
Control Panel Required
Feet of Head - Maximum
110 ft
Cord Termination
Bare Wire Leads
Operation
Manual
Rotation Speed - Maximum
3,450 RPM
Installation
Submersible
For Media Type
Sewage Water
Flow Rate @ 10 ft of Head
50 gpm
Motor Design
Capacitor-Start/Run
Discharge Gender
Female
Shaft Seal Type
Double Mechanical
Volute Material
Cast Iron
Shaft Seal Material
Silicon Carbide
Motor Housing Material
Cast Iron
Duty Cycle
Continuous
Discharge Orientation
Horizontal
Switch Electrical Connection
No Switch Included
Power Source
Corded Electric
Standards
cCSAus, SSPMA Certified

Description

Omnivore Grinder Pump for Hazardous Locations, Impeller Material Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Overall Height 17 5/8 in, Cord Length 25 ft, Overall Width 9 3/4 in, Overall Length 9 1/2 in, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.