Zoro Homepage

OmnivoreGrinderPump, 35ft, 460VAC

  • Mfr # XLSGX204M-3

  • Zoro # G115371832


product price: $4,673.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLSGX204M-3
Zoro #
G115371832
UPC #
671812140620
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Body Diameter
9 1/2 in
Overall Height
17 5/8 in
Sump Pit Diameter - Minimum
24 in
Overall Length
9 1/2 in
Overall Width
9 3/4 in
Discharge Diameter
1 1/4 in

Details

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Item
Omnivore Grinder Pump for Hazardous Locations
Phase
Three
Motor Housing Material
Cast Iron
For Media Type
Sewage Water
Flow Rate @ 10 ft of Head
38 gpm
Shaft Seal Type
Double Mechanical
Requires Control Panel
Control Panel Required
Operation
Manual
Shaft Seal Material
Silicon Carbide
Discharge Gender
Female
Switch Electrical Connection
No Switch Included
Cord Termination
Bare Wire Leads
Volute Material
Cast Iron
Series
XLSGX
Rated Voltage
460V AC
Installation
Submersible
Discharge Orientation
Horizontal
Feet of Head - Maximum
185 ft
Hazardous Location Class
Class I Division 1 Groups C, D
Rotation Speed - Maximum
3,450 RPM
Duty Cycle
Continuous
Motor Design
Capacitor-Start/Run
Standards
cCSAus, SSPMA Certified
Horsepower
2 hp
Current
6.7 A
Power Source
Corded Electric
Liquid Temperature - Maximum
140 Degrees F
Application
Waste Removal

Description

Omnivore Grinder Pump for Hazardous Locations, Rated Voltage 460V AC, Impeller Material Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Overall Height 17 5/8 in, Cord Length 35 ft, Overall Width 9 3/4 in, Overall Length 9 1/2 in, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.