Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OmnivoreGrinderPump, 35ft

  • Mfr # XLSGX208M-3

  • Zoro # G615371844


product price: $4,568.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Cord Length
35 ft
Phase
Single
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLSGX208M-3
Zoro #
G615371844
UPC #
671812142716
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Sump Pit Diameter - Minimum
24 in
Discharge Diameter
1 1/4 in
Overall Height
17 5/8 in
Overall Length
9 1/2 in
Overall Width
9 3/4 in
Body Diameter
9 1/2 in

Details

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Item
Omnivore Grinder Pump for Hazardous Locations
Phase
Single
Application
Waste Removal
Operation
Manual
Hazardous Location Class
Class I Division 1 Groups C, D
Motor Housing Material
Cast Iron
Volute Material
Cast Iron
Shaft Seal Type
Double Mechanical
Cord Termination
Bare Wire Leads
Rotation Speed - Maximum
3,450 RPM
Shaft Seal Material
Silicon Carbide
Switch Electrical Connection
No Switch Included
Horsepower
2 hp
Motor Design
Capacitor-Start/Run
Standards
cCSAus, SSPMA Certified
Liquid Temperature - Maximum
140 Degrees F
Power Source
Corded Electric
Series
XLSGX
For Media Type
Sewage Water
Installation
Submersible
Discharge Orientation
Horizontal
Current
20 A
Discharge Gender
Female
Flow Rate @ 10 ft of Head
38 gpm
Requires Control Panel
Control Panel Required
Feet of Head - Maximum
185 ft
Duty Cycle
Continuous

Description

Omnivore Grinder Pump for Hazardous Locations, Impeller Material Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Overall Height 17 5/8 in, Cord Length 35 ft, Overall Width 9 3/4 in, Overall Length 9 1/2 in, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.