Zoro Homepage

OmnivoreGrinderPump, 50ft, 208/230VAC

  • Mfr # LSGX202A-5-Y

  • Zoro # G615371875


product price: $3,231.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
Tether Float
Impeller Material
Stainless Steel
Cord Length
50 ft
Phase
Single
Discharge Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSGX202A-5-Y
Zoro #
G615371875
UPC #
671812152586
Country of Origin
United States

Dimensions

Cord Length
50 ft
Discharge Diameter
1 1/4 in
Sump Pit Diameter - Minimum
24 in

Details

Switch Actuation
Tether Float
Impeller Material
Stainless Steel
Item
Omnivore Grinder Pump
Phase
Single
Discharge Gender
Female
Cord Termination
Plug
Flow Rate @ 10 ft of Head
38 gpm
Power Source
Corded Electric
Feet of Head - Maximum
185 ft
Requires Control Panel
No Control Panel Required
Rated Voltage
208/230V AC
For Media Type
Sewage Water
Current
15 A
Switch Electrical Connection
Integral
Series
LSGX
Discharge Orientation
Horizontal
Hazardous Location Class
Not Rated
Shaft Seal Type
Single Mechanical
Horsepower
2 hp
Motor Housing Material
Cast Iron
Volute Material
Cast Iron

Description

Omnivore Grinder Pump, Rated Voltage 208/230V AC, Impeller Material Stainless Steel, Switch Actuation Tether Float, Switch Electrical Connection Integral, Cord Length 50 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.