Zoro Homepage

OmnivoreGrinderPump, 50ft, 230VAC

  • Mfr # XLSG203M-5

  • Zoro # G915371834


product price: $3,779.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Phase
Three
Manufacturers Warranty Length
3 yr
Cord Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLSG203M-5
Zoro #
G915371834
UPC #
671812140484
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Cord Length
50 ft
Overall Width
9 3/4 in
Discharge Diameter
1 1/4 in
Overall Height
17 5/8 in
Body Diameter
9 1/2 in
Sump Pit Diameter - Minimum
24 in
Overall Length
9 1/2 in

Details

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Phase
Three
Item
Omnivore Grinder Pump for Hazardous Locations
Operation
Manual
Discharge Orientation
Horizontal
Discharge Gender
Female
Horsepower
2 hp
Shaft Seal Type
Double Mechanical
Volute Material
Cast Iron
Series
XLSG
Installation
Submersible
Feet of Head - Maximum
110 ft
Cord Termination
Bare Wire Leads
Motor Design
Capacitor-Start/Run
Rotation Speed - Maximum
3,450 RPM
Power Source
Corded Electric
Application
Waste Removal
Shaft Seal Material
Silicon Carbide
Rated Voltage
230V AC
Flow Rate @ 10 ft of Head
50 gpm
Hazardous Location Class
Class I Division 1 Groups C, D
Requires Control Panel
Control Panel Required
Switch Electrical Connection
No Switch Included
Liquid Temperature - Maximum
140 Degrees F
Motor Housing Material
Cast Iron
For Media Type
Sewage Water
Duty Cycle
Continuous
Current
12 A
Standards
cCSAus, SSPMA Certified

Description

Omnivore Grinder Pump for Hazardous Locations, Rated Voltage 230V AC, Impeller Material Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Overall Height 17 5/8 in, Cord Length 50 ft, Overall Width 9 3/4 in, Overall Length 9 1/2 in, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.