Zoro Homepage

OmnivoreGrinderPump, 50ft, 230VAC

  • Mfr # XLSGX202M-5

  • Zoro # G115371856


product price: $4,594.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Cord Length
50 ft
Phase
Single
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLSGX202M-5
Zoro #
G115371856
UPC #
671812140576
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Overall Length
9 1/2 in
Body Diameter
9 1/2 in
Overall Width
9 3/4 in
Discharge Diameter
1 1/4 in
Sump Pit Diameter - Minimum
24 in
Overall Height
17 5/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Phase
Single
Item
Omnivore Grinder Pump for Hazardous Locations
Duty Cycle
Continuous
Requires Control Panel
Control Panel Required
Series
XLSGX
Switch Electrical Connection
No Switch Included
Hazardous Location Class
Class I Division 1 Groups C, D
Shaft Seal Material
Silicon Carbide
Application
Waste Removal
Volute Material
Cast Iron
Standards
cCSAus, SSPMA Certified
Liquid Temperature - Maximum
140 Degrees F
Operation
Manual
Discharge Orientation
Horizontal
Flow Rate @ 10 ft of Head
38 gpm
Motor Design
Capacitor-Start/Run
Current
20 A
Power Source
Corded Electric
Rotation Speed - Maximum
3,450 RPM
Horsepower
2 hp
Feet of Head - Maximum
185 ft
Motor Housing Material
Cast Iron
Discharge Gender
Female
Shaft Seal Type
Double Mechanical
For Media Type
Sewage Water
Cord Termination
Bare Wire Leads
Rated Voltage
230V AC
Installation
Submersible

Description

Omnivore Grinder Pump for Hazardous Locations, Rated Voltage 230V AC, Impeller Material Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Overall Height 17 5/8 in, Cord Length 50 ft, Overall Width 9 3/4 in, Overall Length 9 1/2 in, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.