Zoro Homepage

OmnivoreGrinderPump, 50ft, Three, 575VAC

  • Mfr # LSG205M-5

  • Zoro # G115371870


product price: $2,155.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Phase
Three
Cord Length
50 ft
For Media Type
Sewage Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSG205M-5
Zoro #
G115371870
UPC #
671812152739
Country of Origin
United States

Dimensions

Cord Length
50 ft
Discharge Diameter
1 1/4 in
Sump Pit Diameter - Minimum
24 in

Details

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Phase
Three
Item
Omnivore Grinder Pump
For Media Type
Sewage Water
Requires Control Panel
Control Panel Required
Motor Housing Material
Cast Iron
Switch Electrical Connection
No Switch Included
Discharge Orientation
Horizontal
Power Source
Corded Electric
Horsepower
2 hp
Flow Rate @ 10 ft of Head
50 gpm
Cord Termination
Bare Wire Leads
Feet of Head - Maximum
108 ft
Volute Material
Cast Iron
Discharge Gender
Female
Series
LSG
Rated Voltage
575V AC
Shaft Seal Type
Single Mechanical
Hazardous Location Class
Not Rated
Current
4.9 A

Description

Omnivore Grinder Pump, Rated Voltage 575V AC, Impeller Material Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Cord Length 50 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.