Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OmnivoreGrinderPump, 50ft

  • Mfr # XLSGX208M-5

  • Zoro # G315371854


product price: $4,594.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Cord Length
50 ft
Phase
Single
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLSGX208M-5
Zoro #
G315371854
UPC #
671812142723
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Overall Length
9 1/2 in
Overall Height
17 5/8 in
Sump Pit Diameter - Minimum
24 in
Discharge Diameter
1 1/4 in
Body Diameter
9 1/2 in
Overall Width
9 3/4 in

Details

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Item
Omnivore Grinder Pump for Hazardous Locations
Phase
Single
Operation
Manual
Shaft Seal Material
Silicon Carbide
Liquid Temperature - Maximum
140 Degrees F
Horsepower
2 hp
Discharge Gender
Female
Rotation Speed - Maximum
3,450 RPM
Discharge Orientation
Horizontal
Feet of Head - Maximum
185 ft
Power Source
Corded Electric
Requires Control Panel
Control Panel Required
Hazardous Location Class
Class I Division 1 Groups C, D
For Media Type
Sewage Water
Application
Waste Removal
Volute Material
Cast Iron
Motor Design
Capacitor-Start/Run
Series
XLSGX
Switch Electrical Connection
No Switch Included
Standards
cCSAus, SSPMA Certified
Shaft Seal Type
Double Mechanical
Installation
Submersible
Flow Rate @ 10 ft of Head
38 gpm
Motor Housing Material
Cast Iron
Cord Termination
Bare Wire Leads
Current
20 A
Duty Cycle
Continuous

Description

Omnivore Grinder Pump for Hazardous Locations, Impeller Material Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Overall Height 17 5/8 in, Cord Length 50 ft, Overall Width 9 3/4 in, Overall Length 9 1/2 in, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.