This item is Discontinued.

Liberty Pumps P373LEH102 1 hp Simplex SEWAGE EJECTOR PACKAGE P373LEH102

P373LEH102 1 hp Simplex SEWAGE EJECTOR PACKAGE (Discontinued)

  • Mfr # P373LEH102
  • Zoro # G6006008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P373LEH102
Zoro #
G6006008
UPC #
671812110463
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Length
21-1/2 in
Height
30 in
Cord Length
10 ft
Width
21-1/2 in

Details

HP
1
Phase - Pumps
1
Switch Actuation
Electric
Alarm
No
Amps
8
Voltage
208/230V
Discharge NPT
3 in
Basin Tank
Yes
Discharge Connection Type
FNPT
Flow Rate (GPM)
200

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.