This item is Discontinued.

Liberty Pumps P382LE41V-2/A2-EYE 4/10 hp SEWAGE EJECTOR PACKAGE w/ NightEye® Alarm P382LE41V-2/A2-EYE

P382LE41V-2/A2-EYE 4/10 hp SEWAGE EJECTOR PACKAGE w/ NightEye® Alarm (Discontinued)

  • Mfr # P382LE41V-2/A2-EYE
  • Zoro # G6006053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P382LE41V-2/A2-EYE
Zoro #
G6006053
UPC #
671812138139
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Height
24 in
Cord Length
25 ft
Width
24 in
Length
24 in

Details

HP
0.4
Phase - Pumps
1
Switch Actuation
Electric
Discharge NPT
2 in
Voltage
115V
Alarm
No
Amps
8
Flow Rate (GPM)
130
Discharge Connection Type
FNPT

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.