This item is Discontinued.

Liberty Pumps P382LE51V-2/A2W 1/2 hp Simplex SEWAGE EJECTOR PACKAGE P382LE51V-2/A2W

P382LE51V-2/A2W 1/2 hp Simplex SEWAGE EJECTOR PACKAGE (Discontinued)

  • Mfr # P382LE51V-2/A2W
  • Zoro # G6005448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P382LE51V-2/A2W
Zoro #
G6005448
UPC #
671812136784
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Height
24 in
Cord Length
25 ft
Width
24 in
Length
24 in

Details

HP
0.5
Phase - Pumps
1
Switch Actuation
Electric
Voltage
115V
Alarm
No
Amps
8
Discharge NPT
2 in
Flow Rate (GPM)
160
Discharge Connection Type
FNPT

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.