This item is Discontinued.

Liberty Pumps P382XPRG102-2 1 hp Simplex PROVORE® EJECTOR PACKAGE w/ 25' power cord P382XPRG102-2

P382XPRG102-2 1 hp Simplex PROVORE® EJECTOR PACKAGE w/ 25' power cord (Discontinued)

  • Mfr # P382XPRG102-2
  • Zoro # G5966914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P382XPRG102-2
Zoro #
G5966914
UPC #
671812125108
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Height
24 in
Cord Length
25 ft

Details

HP
1
Phase - Pumps
1
Switch Actuation
Mechanical Wide-Angle Float Switch With Series Piggy-Back Plug
Discharge NPT
2 in
Amps
6
Voltage
230V
Alarm
No
Discharge Connection Type
FNPT
Basin Tank
Yes
Flow Rate (GPM)
48

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.