This item is Discontinued.

Liberty Pumps P682XLE52 1/2 hp SEWAGE EJECTOR PACKAGE P682XLE52

P682XLE52 1/2 hp SEWAGE EJECTOR PACKAGE (Discontinued)

  • Mfr # P682XLE52
  • Zoro # G5966318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P682XLE52
Zoro #
G5966318
UPC #
671812137521
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Width
29-5/8 in
Height
24 in
Cord Length
10 ft
Length
29-5/8 in

Details

HP
0.5
Phase - Pumps
1
Switch Actuation
Electric
Alarm
No
Amps
6
Voltage
208/230V
Discharge NPT
2 in
Flow Rate (GPM)
160
Discharge Connection Type
FNPT

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.