Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProVoreGrinderPump, 25ft, Single, 115VAC

  • Mfr # PRG101A-2

  • Zoro # G215371893


product price: $1,399.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
Tether Float
Impeller Material
Cast Iron
Cord Length
25 ft
Phase
Single
For Media Type
Sewage Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRG101A-2
Zoro #
G215371893
UPC #
671812121278
Country of Origin
United States

Dimensions

Cord Length
25 ft
Discharge Diameter
2 in
Sump Pit Diameter - Minimum
24 in

Details

Switch Actuation
Tether Float
Impeller Material
Cast Iron
Phase
Single
Item
ProVore Grinder Pump
For Media Type
Sewage Water
Cord Termination
Plug
Switch Electrical Connection
Piggyback
Volute Material
Cast Iron
Horsepower
1 hp
Rated Voltage
115V AC
Requires Control Panel
No Control Panel Required
Motor Housing Material
Cast Iron
Feet of Head - Maximum
50 ft
Series
PRG
Discharge Standard
NPT
Hazardous Location Class
Not Rated
Discharge Gender
Female
Power Source
Corded Electric
Current
12 A
Shaft Seal Type
Single Mechanical
Flow Rate @ 10 ft of Head
44 gpm
Discharge Orientation
Vertical

Description

ProVore Grinder Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Cord Length 25 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.