Zoro Homepage

ProVoreGrinderPump, 25ft, Single, 115VAC

  • Mfr # PRG101AV-2

  • Zoro # G015371895


product price: $1,472.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
Vertical Float
Impeller Material
Cast Iron
Cord Length
25 ft
Phase
Single
Horsepower
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRG101AV-2
Zoro #
G015371895
UPC #
671812136661
Country of Origin
United States

Dimensions

Cord Length
25 ft
Discharge Diameter
2 in
Sump Pit Diameter - Minimum
12 in

Description

ProVore Grinder Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation Vertical Float, Switch Electrical Connection Piggyback, Cord Length 25 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.