This item is Discontinued.

Liberty Pumps Q48120LSGX202-36 2hp Quadplex CMMRCL Grinder PCKG CMMRCL GRINDER PCKG Q48120LSGX202-36

Q48120LSGX202-36 2hp Quadplex CMMRCL Grinder PCKG CMMRCL GRINDER PCKG (Discontinued)

  • Mfr # Q48120LSGX202-36
  • Zoro # G5984168
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Q48120LSGX202-36
Zoro #
G5984168
UPC #
671812138856
Country of Origin
United States

Dimensions

Cord Length
25 ft
Length
192 in
Width
96 in
Height
120 in

Details

HP
2
Phase - Pumps
1
Switch Actuation
Pilot-Duty Floats
Amps
15
Discharge NPT
3 in
Voltage
208/230V
Flow Rate (GPM)
155
Basin Tank
Yes
Discharge Connection Type
FNPT
Remote Alarm
No

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.