This item is Discontinued.

Liberty Pumps Q4884LSG205-60 2hp Quadplex CMMRCL Grinder PCKG CMMRCL GRINDER PCKG Q4884LSG205-60

Q4884LSG205-60 2hp Quadplex CMMRCL Grinder PCKG CMMRCL GRINDER PCKG (Discontinued)

  • Mfr # Q4884LSG205-60
  • Zoro # G5984755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Q4884LSG205-60
Zoro #
G5984755
UPC #
671812139549
Country of Origin
United States

Dimensions

Cord Length
25 ft
Width
96 in
Height
84 in
Length
104 in

Details

HP
2
Phase - Pumps
3
Switch Actuation
Pilot-Duty Floats
Discharge NPT
3 in
Voltage
575V
Amps
4.9
Discharge Connection Type
FNPT
Flow Rate (GPM)
200
Remote Alarm
No
Basin Tank
Yes

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.