This item is Discontinued.

Liberty Pumps Q4896LSGX204-48 2hp Quadplex CMMRCL Grinder PCKG CMMRCL GRINDER PCKG Q4896LSGX204-48

Q4896LSGX204-48 2hp Quadplex CMMRCL Grinder PCKG CMMRCL GRINDER PCKG (Discontinued)

  • Mfr # Q4896LSGX204-48
  • Zoro # G5984992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Q4896LSGX204-48
Zoro #
G5984992
UPC #
671812138801
Country of Origin
United States

Dimensions

Length
168 in
Width
96 in
Cord Length
25 ft
Height
96 in

Details

HP
2
Phase - Pumps
3
Switch Actuation
Pilot-Duty Floats
Amps
5.3
Voltage
440/480V
Discharge NPT
3 in
Basin Tank
Yes
Flow Rate (GPM)
155
Discharge Connection Type
FNPT
Remote Alarm
No

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.