Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QuadplexControlPanel, 15 to 20A, Single

  • Mfr # QE24H=6

  • Zoro # G915505659


product price: $3,642.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
4
Overall Width
48 in
Manufacturers Warranty Length
3 yr
Overall Height
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QE24H=6
Zoro #
G915505659
UPC #
671812139068
Country of Origin
United States

Dimensions

Overall Width
48 in
Manufacturers Warranty Length
3 yr
Overall Height
120 in
Float Switch Length
20 ft
Overall Depth
10 in

Details

Phase
Single
Number of Pumps Controlled
4
Item
Quadplex Control Panel
Includes
(6) Pilot-Duty Float Switches
NEMA Enclosure Rating
4X
Location
Outdoor
Switch Actuation
Tether Float
Includes HOA Switch
HOA Switch Included
Includes Data Logging
No Data Logging Included
Alerts Indicated
High Water
Intrinsic Safety
Not Specified Intrinsically Safe
Product Type
Control Panel
Locking Style
Padlockable
Alert Output
Audio, Visual
Series
QE
Current
15 to 20 A
Enclosure Material
Plastic
Connectivity
Auxiliary Contacts
Dosing Schedule
Demand Dose
Includes Reversing
Non-Reversing
Rated Voltage
208/230V AC
Number of Switches Included
6
For Maximum Horsepower
3 hp
Includes Status Indicator Lights
Status Indicator Lights Included

Description

Quadplex Control Panel, Includes (6) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.