Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QuadplexControlPanel, 9 to 14A, Three

  • Mfr # QE34=6-511-3

  • Zoro # G315505945


product price: $5,195.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
4
Overall Width
48 in
Manufacturers Warranty Length
3 yr
Includes
(6) Pilot-Duty Float Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QE34=6-511-3
Zoro #
G315505945
UPC #
671812166415
Country of Origin
United States

Dimensions

Overall Width
48 in
Manufacturers Warranty Length
3 yr
Overall Height
120 in
Overall Depth
10 in
Float Switch Length
35 ft

Details

Phase
Three
Number of Pumps Controlled
4
Includes
(6) Pilot-Duty Float Switches
Item
Quadplex Control Panel
Alerts Indicated
High Water
Includes Data Logging
No Data Logging Included
Connectivity
Auxiliary Contacts
Location
Outdoor
Includes Reversing
Non-Reversing
Intrinsic Safety
Not Specified Intrinsically Safe
Number of Switches Included
6
NEMA Enclosure Rating
4X
Enclosure Material
Plastic
Alert Output
Audio, Visual
Rated Voltage
208/230V AC
Series
QE
Includes Status Indicator Lights
Status Indicator Lights Included
Includes HOA Switch
HOA Switch Included
Current
9 to 14 A
Product Type
Control Panel
Switch Actuation
Tether Float
For Maximum Horsepower
3 hp
Dosing Schedule
Demand Dose
Locking Style
Padlockable

Description

Quadplex Control Panel, Includes (6) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.