Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 100ft, 1.5hp

  • Mfr # LSS152V-1-C

  • Zoro # G515506889


product price: $3,793.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Manufacturers Warranty Length
1.5 yr
Phase
Single
Cord Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSS152V-1-C
Zoro #
G515506889
UPC #
671812168754
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1.5 yr
Cord Length
100 ft
Discharge Diameter
3 in
Body Diameter
18 1/8 in
Overall Height
36 in
Width at Widest Point
18 1/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Single
Item
Sewage Ejector Pump
Volute Material
Cast Iron
Power Source
Corded Electric
Flow Rate @ 10 ft of Head
300 gpm
Horsepower
1 1/2 hp
Requires Control Panel
Control Panel Required
Frequency
60 Hz
Standards
CSA Certified, UL Listed
Liquid Temperature - Maximum
104 Degrees F
Current
12 A
For Media Type
Sewage Water
Hazardous Location Class
Not Rated
Rated Voltage
208 to 230V AC
Shaft Seal Type
Single Mechanical
Discharge Gender
Female
Series
LSS 150
Rotation Speed - Maximum
1,725 RPM
Discharge Orientation
Vertical
Discharge Standard
NPT
Shaft Seal Material
Silicon Carbide
Motor Housing Material
Cast Iron
Switch Electrical Connection
No Switch Included
Feet of Head - Maximum
32 ft
Duty Cycle
Continuous

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 18 1/8 in, Overall Height 36 in, Cord Length 100 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1.5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.