Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 100ft, 1.5hp

  • Mfr # LSS153V-1

  • Zoro # G615506925


product price: $3,793.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Manufacturers Warranty Length
1.5 yr
Cord Length
100 ft
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSS153V-1
Zoro #
G615506925
UPC #
671812168785
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1.5 yr
Cord Length
100 ft
Body Diameter
18 1/8 in
Discharge Diameter
3 in
Overall Height
36 in
Width at Widest Point
18 1/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Item
Sewage Ejector Pump
Volute Material
Cast Iron
Liquid Temperature - Maximum
104 Degrees F
Duty Cycle
Continuous
Power Source
Corded Electric
Discharge Gender
Female
Frequency
60 Hz
Current
7.5 A
Horsepower
1 1/2 hp
Shaft Seal Type
Single Mechanical
Series
LSS 150
Switch Electrical Connection
No Switch Included
Feet of Head - Maximum
32 ft
Discharge Standard
NPT
Flow Rate @ 10 ft of Head
300 gpm
Shaft Seal Material
Silicon Carbide
Requires Control Panel
Control Panel Required
Discharge Orientation
Vertical
Rated Voltage
208 to 230V AC
Rotation Speed - Maximum
1,725 RPM
For Media Type
Sewage Water
Standards
CSA Certified, UL Listed
Hazardous Location Class
Not Rated
Motor Housing Material
Cast Iron

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 18 1/8 in, Overall Height 36 in, Cord Length 100 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1.5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.