Zoro Homepage

SewageEjectorPump, 100ft, 2hp, 208to230VAC

  • Mfr # LSV202-1-C

  • Zoro # G915507431


product price: $4,141.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Single
Cord Length
100 ft
Manufacturers Warranty Length
1.5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSV202-1-C
Zoro #
G915507431
UPC #
671812161397
Country of Origin
United States

Dimensions

Cord Length
100 ft
Manufacturers Warranty Length
1.5 yr
Width at Widest Point
16 1/8 in
Discharge Diameter
4 in
Overall Height
39 1/4 in
Body Diameter
16 1/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Single
Item
Sewage Ejector Pump
Horsepower
2 hp
Hazardous Location Class
Not Rated
Rated Voltage
208 to 230V AC
Discharge Standard
Flanged
Discharge Orientation
Horizontal
Frequency
60 Hz
Current
14.2 A
Volute Material
Cast Iron
Flow Rate @ 10 ft of Head
290 gpm
For Media Type
Sewage Water
Switch Electrical Connection
No Switch Included
Liquid Temperature - Maximum
104 Degrees F
Standards
CSA Certified, UL Listed
Motor Housing Material
Cast Iron
Requires Control Panel
Control Panel Required
Duty Cycle
Continuous
Series
LSV200
Rotation Speed - Maximum
1,725 RPM
Shaft Seal Type
Single Mechanical
Feet of Head - Maximum
24 ft
Shaft Seal Material
Silicon Carbide
Power Source
Corded Electric

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 16 1/8 in, Overall Height 39 1/4 in, Cord Length 100 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1.5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.