Shop LIBERTY PUMPS

SewageEjectorPump, 10ft, 0.4hp, 115VAC

  • Mfr # LE41M
  • Zoro # G0612687

product price: 
$
442.99
/ea
Free Shipping & Returns

Key Features

Width at Widest Point
10 7/8 in
Thermal Protection
Yes
Switch Electrical Connection
No Switch Included
Switch Actuation
No Switch Included
Volute Material
Cast Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LE41M
Zoro #
G0612687
UPC #
671812101560
Country of Origin
United States
Item
Sewage Ejector Pump
Thermal Protection
Yes
Switch Electrical Connection
No Switch Included
Switch Actuation
No Switch Included
Volute Material
Cast Iron
Off Point
7 in
Shaft Seal Material
Carbon/Ceramic
Impeller Material
Thermoplastic
Discharge Orientation
Vertical
Flow Rate @ 10 ft of Head
100 gpm
Duty Cycle
Continuous
Horsepower
2/5 hp
Standards
CSA Certified, UL Listed
Hazardous Location Class
Not Rated
Requires Control Panel
Control Panel Required
Discharge Gender
Female
On Point
15 in
Discharge Standard
NPT
Liquid Temperature - Maximum
104 Degrees F
Power Source
Corded Electric
For Media Type
Sewage Water
Frequency
60 Hz
Feet of Head - Maximum
21 ft
Motor Housing Material
Cast Iron
Current
12:00 AM
Rated Voltage
115V AC
Series
LE40
Shaft Seal Type
Single Mechanical
Rotation Speed - Maximum
1,725 RPM
Phase
Single

Dimensions

Width at Widest Point
10 7/8 in
Overall Height
13 7/8 in
Solids Diameter - Maximum
2 in
Manufacturers Warranty Length
3 yr
Cord Length
10 ft
Body Diameter
7 1/2 in
Discharge Diameter
2 in

Description

Sewage Ejector Pump, HP 4/10, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 12 A, Body Material Cast Iron, Impeller Material Thermoplastic, Shaft Seal Material - Pumps Carbon Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point 15 in, Off Point 7 in, Flow Rate @ 10 Ft. of Head 100 gpm, Flow Rate @ 15 Ft. of Head 65 gpm, Flow Rate @ 20 Ft. of Head 0 gpm, Max. Diameter Solids 2 in, Body Dia. 7 1/2 in, Width at Widest Point 10 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.