SewageEjectorPump, 25ft, 0.4hp, 115VAC

  • Mfr # LE41M-2
  • Zoro # G6003138
product price: 
$
484.99
/ea
Free Shipping & Returns

Key Features

Thermal Protection
Yes
Solids Diameter - Maximum
2 in
Cord Length
25 ft
Discharge Orientation
Vertical
Requires Control Panel
Control Panel Required
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LE41M-2
Zoro #
G6003138
UPC #
671812102253
Country of Origin
United States
Thermal Protection
Yes
Discharge Orientation
Vertical
Requires Control Panel
Control Panel Required
Discharge Gender
Female
Standards
CSA Certified, UL Listed
Rotation Speed - Maximum
1,725 RPM
On Point
15 in
Discharge Standard
NPT
Motor Housing Material
Cast Iron
Frequency
60 Hz
Shaft Seal Type
Single Mechanical
Duty Cycle
Continuous
Hazardous Location Class
Not Rated
Phase
Single
Horsepower
2/5 hp
Switch Electrical Connection
No Switch Included
Feet of Head - Maximum
21 ft
Rated Voltage
115V AC
Shaft Seal Material
Carbon/Ceramic
Current
12:00 AM
Item
Sewage Ejector Pump
Liquid Temperature - Maximum
104 Degrees F
Volute Material
Cast Iron
For Media Type
Sewage Water
Power Source
Corded Electric
Impeller Material
Thermoplastic
Series
LE40
Flow Rate @ 10 ft of Head
100 gpm
Off Point
7 in
Switch Actuation
No Switch Included

Dimensions

Solids Diameter - Maximum
2 in
Cord Length
25 ft
Overall Height
13 7/8 in
Body Diameter
7 1/2 in
Discharge Diameter
2 in
Manufacturers Warranty Length
3 yr
Width at Widest Point
10 7/8 in

Description

Sewage Ejector Pump, HP 4/10, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 12 A, Body Material Cast Iron, Impeller Material Thermoplastic, Shaft Seal Material - Pumps Carbon Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point 15 in, Off Point 7 in, Flow Rate @ 10 Ft. of Head 100 gpm, Flow Rate @ 15 Ft. of Head 65 gpm, Flow Rate @ 20 Ft. of Head 0 gpm, Max. Diameter Solids 2 in, Body Dia. 7 1/2 in, Width at Widest Point 10 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews