Shop LIBERTY PUMPS

SewageEjectorPump, 25ft, 0.5hp, 115VAC

  • Mfr # LE51M-2
  • Zoro # G6003192

product price: 
$
538.99
/ea
Free Shipping & Returns

Key Features

Discharge Orientation
Vertical
Discharge Gender
Female
Body Diameter
7 1/2 in
Impeller Material
Thermoplastic
Duty Cycle
Continuous
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LE51M-2
Zoro #
G6003192
UPC #
671812101607
Country of Origin
United States
Discharge Orientation
Vertical
Discharge Gender
Female
Impeller Material
Thermoplastic
Duty Cycle
Continuous
Feet of Head - Maximum
24 ft
Current
12:00 AM
Off Point
7 in
Horsepower
1/2 hp
Flow Rate @ 10 ft of Head
118 gpm
Frequency
60 Hz
Standards
CSA Certified, UL Listed
Volute Material
Cast Iron
Switch Electrical Connection
No Switch Included
Thermal Protection
Yes
Switch Actuation
No Switch Included
Shaft Seal Material
Carbon/Ceramic
Requires Control Panel
Control Panel Required
Phase
Single
Discharge Standard
NPT
Motor Housing Material
Cast Iron
Series
LE50
Item
Sewage Ejector Pump
Rated Voltage
115V AC
Rotation Speed - Maximum
1,725 RPM
On Point
15 in
Hazardous Location Class
Not Rated
For Media Type
Sewage Water
Power Source
Corded Electric
Liquid Temperature - Maximum
104 Degrees F
Shaft Seal Type
Single Mechanical

Dimensions

Body Diameter
7 1/2 in
Discharge Diameter
2 in
Overall Height
14 in
Solids Diameter - Maximum
2 in
Cord Length
25 ft
Width at Widest Point
10 7/8 in
Manufacturers Warranty Length
3 yr

Description

Sewage Ejector Pump, HP 1/2, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 12 A, Body Material Cast Iron, Impeller Material Thermoplastic, Shaft Seal Material - Pumps Carbon Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point 15 in, Off Point 7 in, Flow Rate @ 10 Ft. of Head 118 gpm, Flow Rate @ 15 Ft. of Head 92 gpm, Flow Rate @ 20 Ft. of Head 55 gpm, Max. Diameter Solids 2 in, Body Dia. 7 1/2 in, Width at Widest Point 10 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.