Shop LIBERTY PUMPS

SewageEjectorPump, 25ft, 0.5hp, 115VAC

  • Mfr # XLE51M-2
  • Zoro # G5985507

product price: 
$
2,373.99
/ea
Free Shipping & Returns

Key Features

Rated Voltage
115V AC
Solids Diameter - Maximum
2 in
Switch Actuation
No Switch Included
Series
XLE50
Thermal Protection
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XLE51M-2
Zoro #
G5985507
UPC #
671812132748
Country of Origin
United States
Rated Voltage
115V AC
Switch Actuation
No Switch Included
Series
XLE50
Thermal Protection
Yes
Phase
Single
Volute Material
Cast Iron
Discharge Gender
Female
Hazardous Location Class
Class I Division 1 Groups C, D
Motor Housing Material
Cast Iron
Item
Sewage Ejector Pump
For Media Type
Sewage Water
Duty Cycle
Continuous
Discharge Orientation
Vertical
Frequency
60 Hz
Flow Rate @ 10 ft of Head
120 gpm
Impeller Material
Cast Iron
Current
10.5 A
Feet of Head - Maximum
23 ft
Liquid Temperature - Maximum
104 Degrees F
Discharge Standard
NPT
Horsepower
1/2 hp
Switch Electrical Connection
No Switch Included
Power Source
Corded Electric
Standards
CSA Certified, UL Listed
Rotation Speed - Maximum
1,725 RPM
Requires Control Panel
Control Panel Required
Shaft Seal Material
Silicon Carbide
Shaft Seal Type
Double Mechanical

Dimensions

Solids Diameter - Maximum
2 in
Overall Height
21 7/8 in
Manufacturers Warranty Length
3 yr
Discharge Diameter
2 in, 3 in
Cord Length
25 ft
Body Diameter
13 1/8 in
Width at Widest Point
13 1/8 in

Description

Sewage Ejector Pump, HP 1/2, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 10.5 A, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 10 Ft. of Head 120 gpm, Flow Rate @ 15 Ft. of Head 80 gpm, Flow Rate @ 20 Ft. of Head 30 gpm, Max. Diameter Solids 2 in, Body Dia. 9 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.