Zoro Homepage

SewageEjectorPump, 25ft, 0.75hp, 115VAC

  • Mfr # XLE71BM-2

  • Zoro # G315506614


product price: $2,623.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Bronze
Phase
Single
Manufacturers Warranty Length
3 yr
Cord Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLE71BM-2
Zoro #
G315506614
UPC #
671812133301
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Cord Length
25 ft
Discharge Diameter
2 in, 3 in
Overall Height
21 3/4 in
Solids Diameter - Maximum
2 in
Width at Widest Point
13 1/8 in
Body Diameter
13 1/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Bronze
Phase
Single
Item
Sewage Ejector Pump
Power Source
Corded Electric
Requires Control Panel
Control Panel Required
Horsepower
3/4 hp
Shaft Seal Material
Silicon Carbide
Standards
CSA Certified, UL Listed
Discharge Standard
NPT
Liquid Temperature - Maximum
104 Degrees F
Hazardous Location Class
Class I Division 1 Groups C, D
Switch Electrical Connection
No Switch Included
Series
XLE70
Motor Housing Material
Cast Iron
Discharge Orientation
Vertical
Flow Rate @ 10 ft of Head
160 gpm
Frequency
60 Hz
Feet of Head - Maximum
33 ft
Duty Cycle
Continuous
Rated Voltage
115V AC
Discharge Gender
Female
Shaft Seal Type
Double Mechanical
Current
14 A
For Media Type
Sewage Water
Volute Material
Cast Iron
Rotation Speed - Maximum
1,725 RPM

Description

Sewage Ejector Pump, Rated Voltage 115V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 13 1/8 in, Overall Height 21 3/4 in, Cord Length 25 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.