Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 25ft, 1hp, 208to230VAC

  • Mfr # XLE103BM-2

  • Zoro # G115506104


product price: $2,872.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Bronze
Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLE103BM-2
Zoro #
G115506104
UPC #
671812141269
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Body Diameter
13 1/8 in
Discharge Diameter
2 in, 3 in
Solids Diameter - Maximum
2 in
Overall Height
21 3/4 in
Width at Widest Point
13 1/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Bronze
Item
Sewage Ejector Pump
Phase
Three
Requires Control Panel
Control Panel Required
Duty Cycle
Continuous
Frequency
60 Hz
Discharge Standard
NPT
Hazardous Location Class
Class I Division 1 Groups C, D
Volute Material
Cast Iron
Shaft Seal Type
Double Mechanical
Current
9 A
Series
XLE100
Liquid Temperature - Maximum
104 Degrees F
Switch Electrical Connection
No Switch Included
Rated Voltage
208 to 230V AC
Power Source
Corded Electric
Discharge Orientation
Vertical
Feet of Head - Maximum
43 ft
Shaft Seal Material
Silicon Carbide
Horsepower
1 hp
Motor Housing Material
Cast Iron
Rotation Speed - Maximum
3,450 RPM
Discharge Gender
Female
For Media Type
Sewage Water
Flow Rate @ 10 ft of Head
170 gpm
Standards
CSA Certified, UL Listed

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 13 1/8 in, Overall Height 21 3/4 in, Cord Length 25 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.