Shop LIBERTY PUMPS

SewageEjectorPump, 25ft, 2hp, Single, 230VAC

  • Mfr # LEH202M2-2
  • Zoro # G3615787

product price: 
$
2,418.99
/ea
Free Shipping & Returns

Key Features

HP
2
Base Material
Cast Iron
Max. Head
83 ft.
Impeller Material
Cast Iron
GPM of Water @ 30 Ft. of Head
195
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LEH202M2-2
Zoro #
G3615787
UPC #
671812131888
Country of Origin
United States
HP
2
Base Material
Cast Iron
Max. Head
83 ft.
Impeller Material
Cast Iron
GPM of Water @ 30 Ft. of Head
195
GPM of Water @ 20 Ft. of Head
220
Motor Type
Split Phase Capacitor Start
Voltage
208 to 230
GPM of Water @ 60 Ft. of Head
80
Shaft Seal
Silicon Carbide/Double Lip Seal
Discharge NPT
2"
Switch Type
Float
GPM of Water @ 70 Ft. of Head
42
Bearing Type
Ball
Item
Sewage Ejector Pump
GPM of Water @ 40 Ft. of Head
158
Amps
18
Pump Type
Manual
GPM of Water @ 80 Ft. of Head
5
Phase
Single
Thermal Protection
Yes
GPM of Water @ 50 Ft. of Head
120
GPM of Water @ 25 Ft. of Head
210
RPM
3450
Rotation Speed - Maximum
3,450 RPM
For Media Type
Sewage Water
Frequency
60 Hz
Rated Voltage
230V AC
Shaft Seal Material
Silicon Carbide
Requires Control Panel
Control Panel Required
Volute Material
Cast Iron
Switch Electrical Connection
No Switch Included
Motor Housing Material
Cast Iron
Hazardous Location Class
Not Rated
Liquid Temperature - Maximum
104 Degrees F
Switch Actuation
No Switch Included
Discharge Standard
NPT
Discharge Gender
Female
Horsepower
2 hp
Shaft Seal Type
Single Mechanical
Duty Cycle
Continuous
Discharge Orientation
Vertical
Feet of Head - Maximum
79 ft
Current
18 A
Power Source
Corded Electric
Series
LEH200
Standards
CSA Certified, UL Listed

Dimensions

Max. Dia. Solids
2"
Height
21"
Overall Height
21 1/8 in
Width at Widest Point
12 7/8 in
Cord Length
25 ft
Discharge Diameter
2 in
Manufacturers Warranty Length
3 yr
Solids Diameter - Maximum
2 in
Body Diameter
12 1/2 in

Description

Sewage Ejector Pump, HP 2, Rated Voltage 230V AC, Hz 60 Hz, Phase - Pumps 1, Amps 18 A, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Carbon Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 40 Ft. of Head 175 gpm, Flow Rate @ 60 Ft. of Head 80 gpm, Max. Diameter Solids 2 in, Body Dia. 8 1/8 in, Width at Widest Point 12 7/8 in, Overall Height 21 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.