Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 35ft, 0.5hp, 115VAC

  • Mfr # XLE51M-3

  • Zoro # G415506651


product price: $2,456.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLE51M-3
Zoro #
G415506651
UPC #
671812132755
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Overall Height
21 3/4 in
Solids Diameter - Maximum
2 in
Width at Widest Point
13 1/8 in
Body Diameter
13 1/8 in
Discharge Diameter
2 in, 3 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Single
Item
Sewage Ejector Pump
Standards
CSA Certified, UL Listed
Volute Material
Cast Iron
Feet of Head - Maximum
24 ft
Discharge Standard
NPT
Requires Control Panel
Control Panel Required
Frequency
60 Hz
Rotation Speed - Maximum
1,725 RPM
Shaft Seal Material
Silicon Carbide
Motor Housing Material
Cast Iron
Horsepower
1/2 hp
Series
XLE50
Rated Voltage
115V AC
Shaft Seal Type
Double Mechanical
Flow Rate @ 10 ft of Head
125 gpm
Duty Cycle
Continuous
Switch Electrical Connection
No Switch Included
Power Source
Corded Electric
Liquid Temperature - Maximum
104 Degrees F
Current
10.5 A
Discharge Gender
Female
Hazardous Location Class
Class I Division 1 Groups C, D
Discharge Orientation
Vertical
For Media Type
Sewage Water

Description

Sewage Ejector Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 13 1/8 in, Overall Height 21 3/4 in, Cord Length 35 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.