Zoro Homepage

SewageEjectorPump, 35ft, 0.5hp, 440to480VAC

  • Mfr # XLE54M-3

  • Zoro # G715506696


product price: $2,456.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Manufacturers Warranty Length
3 yr
Cord Length
35 ft
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLE54M-3
Zoro #
G715506696
UPC #
671812132816
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Cord Length
35 ft
Body Diameter
13 1/8 in
Discharge Diameter
2 in, 3 in
Solids Diameter - Maximum
2 in
Width at Widest Point
13 1/8 in
Overall Height
21 3/4 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Item
Sewage Ejector Pump
Flow Rate @ 10 ft of Head
125 gpm
Horsepower
1/2 hp
Discharge Gender
Female
Shaft Seal Material
Silicon Carbide
Rated Voltage
440 to 480V AC
Liquid Temperature - Maximum
104 Degrees F
Feet of Head - Maximum
24 ft
For Media Type
Sewage Water
Power Source
Corded Electric
Motor Housing Material
Cast Iron
Volute Material
Cast Iron
Series
XLE50
Discharge Standard
NPT
Switch Electrical Connection
No Switch Included
Discharge Orientation
Vertical
Requires Control Panel
Control Panel Required
Current
1.8 A
Duty Cycle
Continuous
Frequency
60 Hz
Standards
CSA Certified, UL Listed
Shaft Seal Type
Double Mechanical
Hazardous Location Class
Class I Division 1 Groups C, D
Rotation Speed - Maximum
1,725 RPM

Description

Sewage Ejector Pump, Rated Voltage 440 to 480V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 13 1/8 in, Overall Height 21 3/4 in, Cord Length 35 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.