SewageEjectorPump, 35ft, 0.75hp

  • Mfr # XLE73M-3
  • Zoro # G5987442
product price: 
$
2,520.99
/ea
Free Shipping & Returns

Key Features

HP
0.75
Phase - Pumps
1
Switch Actuation
No Switch Included
Max. Diameter Solids
2 in
Cord Length
35 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XLE73M-3
Zoro #
G5987442
UPC #
671812132892
Country of Origin
United States
HP
0.75
Phase - Pumps
1
Switch Actuation
No Switch Included
Discharge NPT
2 in
Voltage
208/230V
Amps
13.4
Alarm
No
Discharge Connection Type
FNPT
Flow Rate (GPM)
200
Switch Electrical Connection
No Switch Included
Thermal Protection
Yes
Volute Material
Cast Iron
Shaft Seal Material
Silicon Carbide
Liquid Temperature - Maximum
104 Degrees F
Motor Housing Material
Cast Iron
Hazardous Location Class
Class I Division 1 Groups C, D
Discharge Gender
Female
Feet of Head - Maximum
33 ft
Impeller Material
Cast Iron
For Media Type
Sewage Water
Rated Voltage
208 to 230V AC
Series
XLE70
Current
4.5 A
Rotation Speed - Maximum
1,725 RPM
Frequency
60 Hz
Item
Sewage Ejector Pump
Flow Rate @ 10 ft of Head
160 gpm
Horsepower
3/4 hp
Discharge Standard
NPT
Power Source
Corded Electric
Requires Control Panel
Control Panel Required
Standards
CSA Certified, UL Listed
Discharge Orientation
Vertical
Phase
Three
Duty Cycle
Continuous
Shaft Seal Type
Double Mechanical

Dimensions

Max. Diameter Solids
2 in
Cord Length
35 ft
Width
13.1 in
Length
13.1 in
Height
21.8 in
Solids Diameter - Maximum
2 in
Discharge Diameter
2 in, 3 in
Body Diameter
13 1/8 in
Manufacturers Warranty Length
3 yr
Overall Height
21 7/8 in
Width at Widest Point
13 1/8 in

Description

Sewage Ejector Pump, HP 3/4, Rated Voltage 208 to 230V AC, Hz 60 Hz, Phase - Pumps 3, Amps 4.5 A, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 10 Ft. of Head 160 gpm, Flow Rate @ 15 Ft. of Head 132 gpm, Flow Rate @ 20 Ft. of Head 100 gpm, Max. Diameter Solids 2 in, Body Dia. 9 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews