Zoro Homepage

SewageEjectorPump, 35ft, 0.75hp

  • Mfr # XLE74BM-3

  • Zoro # G415506729


product price: $2,652.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Bronze
Manufacturers Warranty Length
3 yr
Cord Length
35 ft
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLE74BM-3
Zoro #
G415506729
UPC #
671812133370
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Cord Length
35 ft
Overall Height
21 3/4 in
Body Diameter
13 1/8 in
Discharge Diameter
2 in, 3 in
Width at Widest Point
13 1/8 in
Solids Diameter - Maximum
2 in

Description

Sewage Ejector Pump, Rated Voltage 440 to 480V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 13 1/8 in, Overall Height 21 3/4 in, Cord Length 35 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.