Zoro Homepage

SewageEjectorPump, 35ft, 1.5hp, 208to230VAC

  • Mfr # LSS152-3

  • Zoro # G715506955


product price: $3,564.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Single
Manufacturers Warranty Length
1.5 yr
Cord Length
35 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSS152-3
Zoro #
G715506955
UPC #
671812161540
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1.5 yr
Cord Length
35 ft
Overall Height
36 in
Body Diameter
15 1/2 in
Width at Widest Point
15 1/2 in
Discharge Diameter
3 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Single
Item
Sewage Ejector Pump
Liquid Temperature - Maximum
104 Degrees F
Rated Voltage
208 to 230V AC
Discharge Standard
Flanged
Switch Electrical Connection
No Switch Included
Requires Control Panel
Control Panel Required
Rotation Speed - Maximum
1,725 RPM
Hazardous Location Class
Not Rated
Horsepower
1 1/2 hp
Shaft Seal Type
Single Mechanical
Discharge Orientation
Horizontal
Frequency
60 Hz
Power Source
Corded Electric
Series
LSS 150
For Media Type
Sewage Water
Flow Rate @ 10 ft of Head
300 gpm
Duty Cycle
Continuous
Shaft Seal Material
Silicon Carbide
Motor Housing Material
Cast Iron
Current
12 A
Feet of Head - Maximum
32 ft
Standards
CSA Certified, UL Listed
Volute Material
Cast Iron

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 15 1/2 in, Overall Height 36 in, Cord Length 35 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1.5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.