Zoro Homepage

SewageEjectorPump, 35ft, 1.5hp, 208to230VAC

  • Mfr # LSS152V-3-C

  • Zoro # G715506931


product price: $3,564.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Cord Length
35 ft
Phase
Single
Manufacturers Warranty Length
1.5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSS152V-3-C
Zoro #
G715506931
UPC #
671812168761
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
1.5 yr
Overall Height
36 in
Discharge Diameter
3 in
Width at Widest Point
18 1/8 in
Body Diameter
18 1/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Item
Sewage Ejector Pump
Phase
Single
Volute Material
Cast Iron
Switch Electrical Connection
No Switch Included
Feet of Head - Maximum
32 ft
Current
12 A
Flow Rate @ 10 ft of Head
300 gpm
Motor Housing Material
Cast Iron
Rated Voltage
208 to 230V AC
Series
LSS 150
Discharge Orientation
Vertical
Rotation Speed - Maximum
1,725 RPM
Discharge Standard
NPT
Liquid Temperature - Maximum
104 Degrees F
Requires Control Panel
Control Panel Required
Discharge Gender
Female
Standards
CSA Certified, UL Listed
Frequency
60 Hz
Hazardous Location Class
Not Rated
Horsepower
1 1/2 hp
Duty Cycle
Continuous
For Media Type
Sewage Water
Shaft Seal Type
Single Mechanical
Shaft Seal Material
Silicon Carbide
Power Source
Corded Electric

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 18 1/8 in, Overall Height 36 in, Cord Length 35 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1.5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.