Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 35ft, 1.5hp, 208to230VAC

  • Mfr # LSV153V-3

  • Zoro # G215507582


product price: $3,761.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Cord Length
35 ft
Manufacturers Warranty Length
1.5 yr
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSV153V-3
Zoro #
G215507582
UPC #
671812169393
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
1.5 yr
Overall Height
39 1/4 in
Discharge Diameter
4 in
Width at Widest Point
18 1/8 in
Body Diameter
18 1/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Item
Sewage Ejector Pump
Phase
Three
Liquid Temperature - Maximum
104 Degrees F
Series
LSV 150
Duty Cycle
Continuous
Motor Housing Material
Cast Iron
Discharge Standard
NPT
Switch Electrical Connection
No Switch Included
Standards
CSA Certified, UL Listed
Rotation Speed - Maximum
1,725 RPM
For Media Type
Sewage Water
Shaft Seal Type
Single Mechanical
Feet of Head - Maximum
19 ft
Discharge Orientation
Vertical
Horsepower
1 1/2 hp
Requires Control Panel
Control Panel Required
Shaft Seal Material
Silicon Carbide
Current
7.5 A
Frequency
60 Hz
Volute Material
Cast Iron
Hazardous Location Class
Not Rated
Rated Voltage
208 to 230V AC
Flow Rate @ 10 ft of Head
215 gpm
Discharge Gender
Female
Power Source
Corded Electric

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 18 1/8 in, Overall Height 39 1/4 in, Cord Length 35 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1.5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.