Zoro Homepage

SewageEjectorPump, 35ft, 1.5hp, 575VAC

  • Mfr # LSV155-3

  • Zoro # G915507516


product price: $3,761.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Manufacturers Warranty Length
1.5 yr
Cord Length
35 ft
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSV155-3
Zoro #
G915507516
UPC #
671812161342
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1.5 yr
Cord Length
35 ft
Body Diameter
16 1/8 in
Discharge Diameter
4 in
Overall Height
39 1/4 in
Width at Widest Point
16 1/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Item
Sewage Ejector Pump
Phase
Three
Series
LSV 150
Duty Cycle
Continuous
Current
2.6 A
Requires Control Panel
Control Panel Required
Shaft Seal Material
Silicon Carbide
Rated Voltage
575V AC
Hazardous Location Class
Not Rated
Switch Electrical Connection
No Switch Included
Liquid Temperature - Maximum
104 Degrees F
Flow Rate @ 10 ft of Head
215 gpm
Shaft Seal Type
Single Mechanical
Standards
CSA Certified, UL Listed
Rotation Speed - Maximum
1,725 RPM
Power Source
Corded Electric
Horsepower
1 1/2 hp
For Media Type
Sewage Water
Feet of Head - Maximum
19 ft
Motor Housing Material
Cast Iron
Volute Material
Cast Iron
Discharge Orientation
Horizontal
Frequency
60 Hz
Discharge Standard
Flanged

Description

Sewage Ejector Pump, Rated Voltage 575V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 16 1/8 in, Overall Height 39 1/4 in, Cord Length 35 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1.5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.