Zoro Homepage

SewageEjectorPump, 35ft, 1hp, 208to230VAC

  • Mfr # XLE103M-3

  • Zoro # G915506168


product price: $2,764.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLE103M-3
Zoro #
G915506168
UPC #
671812141276
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Body Diameter
13 1/8 in
Width at Widest Point
13 1/8 in
Overall Height
21 3/4 in
Discharge Diameter
2 in, 3 in
Solids Diameter - Maximum
2 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Item
Sewage Ejector Pump
Phase
Three
Series
XLE100
Rotation Speed - Maximum
3,450 RPM
Discharge Gender
Female
Duty Cycle
Continuous
Liquid Temperature - Maximum
104 Degrees F
Shaft Seal Material
Silicon Carbide
Standards
CSA Certified, UL Listed
For Media Type
Sewage Water
Rated Voltage
208 to 230V AC
Discharge Orientation
Vertical
Current
9 A
Discharge Standard
NPT
Horsepower
1 hp
Motor Housing Material
Cast Iron
Shaft Seal Type
Double Mechanical
Switch Electrical Connection
No Switch Included
Power Source
Corded Electric
Volute Material
Cast Iron
Flow Rate @ 10 ft of Head
170 gpm
Feet of Head - Maximum
43 ft
Hazardous Location Class
Class I Division 1 Groups C, D
Frequency
60 Hz
Requires Control Panel
Control Panel Required

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 13 1/8 in, Overall Height 21 3/4 in, Cord Length 35 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.